Brass Shower Arm Adapter
RSVP® Brass Shower Arm Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- RSVP®
- Faucet Part Type:
- Adapter
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.15 lb