Cold Side Valve Cartridge
Trevi Cold Side Valve Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Cold
- Collection:
- Trevi
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.35 lb