Plastic Finial in Polished Chrome

You last purchased this on
 
Brizo

RSVP® Plastic Finial in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

RSVP® Plastic Finial in Polished Chrome

  • Fast #
  • Part #DRP63255PC
  • Item #4109741
  • Manufacturer Part #RP63255PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
RSVP®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-19/100 in
Fits Brand:
Brizo
GSA Approved:
No
Height:
2 in
IAPMO Listed -:
No
Material:
Plastic
Maximum Height:
2 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.28 lb