Brizo

RSVP® Glass Finial in Polished Chrome

Part #DRP48905PC  |  Manufacturer Part #RP48905PC

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: RSVP®

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Finial

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.33