86-5/8 in. Hand Shower Hose in Chrome

You last purchased this on
 
Brizo

RSVP® 86-5/8 in. Hand Shower Hose in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

RSVP® 86-5/8 in. Hand Shower Hose in Chrome

  • Fast #
  • Part #DRP49645PC
  • Item #3319009
  • Manufacturer Part #RP49645PC
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 60"- 82" stretchable finished metal hose
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
RSVP®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1 in
Faucet Part Type:
Shower Hose
Fits Brand:
Brizo
Handle Material:
Brass
Height:
86-63/100 in
Hose Included:
Yes
Hose Length:
86-5/8 in
IAPMO Listed -:
No
Material:
Brass
Maximum Height:
86-63/100 in
NSF Certified:
No
Pause Control:
No
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
0.815 lb