Hand Shower Hose in Venetian Bronze
RSVP® Hand Shower Hose in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- RSVP®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1 in
- Height:
- 86-63/100 in
- Hose Included:
- Yes
- Hose Length:
- 86-5/8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 86-63/100 in
- NSF Certified:
- No
- Pause Control:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.815 lb