Brizo

RSVP® Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

Part #DT60990BN  |  Manufacturer Part #T60990-BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diverter trim
  • 3 individual positions, 3 shared positions
  • Diverters are ADA compliant
  • 1/2" universal inlets/outlets
  • Cartridge ships with trim
  • MUST ORDER ROUGH SEPARATELY

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: RSVP®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-13/100 in

Escutcheon Height: 4-1/2 in

Escutcheon Width: 4-1/2 in

Faucet Connection: Universal

Faucet Connection Size: 1/2 in

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

Height: 4-1/2 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Zinc

Maximum Height: 4-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Type: Faucet

Valve Trim Type: Transfer & Diverter

WaterSense Labeled: No

Weight: 3.5

Frequently Purchased Together

+
+
+
+