Thermostatic Valve Trim with Single Cross Handle in Polished Chrome
RSVP® Thermostatic Valve Trim with Single Cross Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 162-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High temperature limit stop - 120° F
- MUST ORDER ROUGH SEPARATELY
- Thermostatic cartridge ships with trim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- RSVP®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Type:
- Tub and Shower Faucet
- Handle Type:
- Cross
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Sink Material:
- Metal
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Weight:
- 3.47 lb