Brizo

RSVP® Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel Handles Sold Separately

Part #D65790LFBNLHPECO  |  Manufacturer Part #65790LF-BNLHP-ECO

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout features hidden water-efficient, laminar flow aerator
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
  • MUST ORDER HANDLES SEPARATELY
  • Accommodates up to 2-1/8" deck thickness

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial, Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Center Size: 16 in

Collection: RSVP®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Vessel Mount

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Handles Sold Separately

Height: 12-22/25 in

High Pressure: 60

Lead Law Compliant: Yes

Material: Metal

Maximum Height: 12-22/25 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 12-22/25 in

Spout Reach: 5 in

Spout Type: High Arc

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 7.18

Frequently Purchased Together

+
+
+

This Item: Brizo RSVP® Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel Handles Sold Separately