Brizo

RSVP® Volume Control Trim in Polished Chrome

Part #DT66695PC  |  Manufacturer Part #T66695-PC

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flush mount installation
  • Volume control has a recommended working pressure of 45-80 psi
  • MUST ORDER ROUGH SEPARATELY

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: RSVP®

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Height: 2-5/32 in

Faucet Valve Type: Tub & Shower Volume Control Valve

Flow Rate: 9.1 gpm

Handle Type: Cross

Height: 2-5/32 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 3-1/2 in

Material: Metal

Number of Handles: Single Handle

Shower Arm Reach: 3-1/2 in

Side Spray: No

Sink Installation Type: Wall Mount

Sink Material: Metal

Smart Home Enabled: No

Trim Only: Yes

Type: Faucet

Valve Type: Tub & Shower Volume Control Valve

Weight: 1.15

Width: 2-5/32 in