3/4 in. NPT Pressure Balancing Valve with Stops

This product has been replaced by

Brizo Lavatory Faucet Valve
Brizo 3/4 in. Lavatory Faucet Valve
Manufacturer Part #R35000-WS
You last purchased this on
 
Brizo

Sensori® 3/4 in. NPT Pressure Balancing Valve with Stops

  • Fast #
  • Part #DR66000WS
  • Item #3799970
  • Manufacturer Part #R66000-WS
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Brizo Lavatory Faucet Valve
Brizo 3/4 in. Lavatory Faucet Valve
Manufacturer Part #R35000-WS
Brizo

Sensori® 3/4 in. NPT Pressure Balancing Valve with Stops

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3/4" Rough-in
  • Accepts single function thermostatic cartridge that ships with Sensori trim
  • Valve Body Only
  • Product does not permit back-to-back installation
  • Lifetime faucet and finish limited warranty for original purchaser
  • ASME A112.18.1, CSA B125.1
  • Accepts one function thermostatic cartridge of Sensori trim
  • RP72604 Extension Kit extends rough installation up to 1 3/4"
  • Pressure maximum: 300 psi
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
Yes
Collection:
Sensori®
Depth:
4-1/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT
Handle Material:
Brass
Height:
4-47/50 in
IAPMO Listed -:
Yes
Material:
Forged Brass
Maximum Height:
4-47/50 in
Product Type:
Pressure Balancing Valve
Side Spray:
No
Smart Home Enabled:
No
Valve Size:
3/4 in
Valve Type:
Tub & Shower Rough-In Valve
Weight:
3.863 lb