0 items

Brizo Cassidy™ Set Screw and Button Diverter

DRP72561

Color Finish

Starting at $5.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Cassidy™
Color Finish
Stainless
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday