Brizo Shower Arm and Flange Chrome

DRP37079

Manufacturer Part #: RP37079

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Use of non-genuine Delta repair parts voids warranty
  • Genuine Delta repair parts
  • 3" O.D.
  • 1/2" IPS male threads

SPECIFICATIONS

ADA Compliant
No
Depth
3 in
Faucet Mount
Shower Arm Mount
Handle Material
Brass
Height
1-1/4 in
Maximum Height
1-1/4 in
NSF Certified
No
Type
Faucet
WaterSense Labeled
No
Weight
0.415

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday