0 items

Brizo Vesi® Shower Arm and Flange

DRP71649

Color Finish

Starting at $48.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" NPT threads

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vesi®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
7 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday