0 items

Brizo Traditional® Side Mount Tank Lever

D69562

Color Finish

Starting at $64.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 9/16" diameter flange
  • Coordinates beautifully with Brizo "Classic" and "Belle" collections
  • Mounts on side of tank

SPECIFICATIONS

ADA Compliant
No
Collection
Traditional®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
1-9/16 in
Handle Type
Lever
Height
1-7/16 in
Installation Type
Side Mount
Length
6-1/2 in
Material
Zinc
WaterSense Labeled
No
Width
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday