0 items

Brizo RSVP® Side Mount Tank Lever

D69962

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accurate pitch
  • Boxed and labeled
  • Coordinates perfectly with RSVP faucets and custom showers
  • Full flow capacity
  • Less Bulky than Cast
  • More rugged
  • Neat appearance
  • Priced competitively
  • Smooth inside surface

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
RSVP®
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
Height
3-3/8 in
IAPMO Listed
No
Installation Type
Side Mount
Length
9-1/2 in
Material
Zinc
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday