Single Function Full Spray Showerhead in Brilliance Brushed Nickel
Siderna® Single Function Full Spray Showerhead in Brilliance Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finished spray face
- Ceiling or wall mount application
- Single function
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Siderna®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Brushed Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Length:
- 8-5/8 in
- NSF Certified:
- No
- Shower Arm Reach:
- 8-5/8 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Width:
- 5-3/4 in