Two Handle Lever Handle Kit in Brilliance® Brushed Nickel
Siderna® Two Handle Lever Handle Kit in Brilliance® Brushed Nickel
Frequently Purchased Together
Product Details
- Model number = one pair of handles
- Lever handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Siderna®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Brushed Nickel
- Deck Plate Included:
- No
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Tub Faucet
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Smart Home Enabled:
- No
- Style:
- Modern
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 4-1/4 in