Handle Kit in Polished Chrome

You last purchased this on
 
Brizo

Siderna® Handle Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Siderna® Handle Kit in Polished Chrome

  • Fast #
  • Part #DRP63698PC
  • Item #4109971
  • Manufacturer Part #RP63698PC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Siderna®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.4 lb