Metal Handle in Brushed Nickel
Siderna® Metal Handle in Brushed Nickel
Frequently Purchased Together
Product Details
- Handles are ADA compliant
- Model number = one pair of handles
- Handle Kit Assembly: includes handle pair for LHP faucets
- Handles secure to valves with rare earth magnets
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Siderna®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.5 lb