Siderna® No Handle Roman Tub Faucet in Polished Chrome Trim Only

Part #DT67380PCLHP  |  Item #4472196  |  Manufacturer Part #T67380-PCLHP

$ 429.84 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Slip-on spout
  • 3-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Trim only, must order rough R62707 separately
  • MUST ORDER HANDLES SEPARATELY

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: Yes

Center Size: 8 in - 16 in

Collection: Siderna®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 10-47/50 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Flow Rate: 18 gpm

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Handles Sold Separately

Height: 9-3/4 in

Maximum Height: 9-3/4 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 3-3/4 in

Spout Reach: 10-47/50 in

Spout Type: Slip On

Trim Only: Yes

Tub Spout Reach: 10-15/16 in

WaterSense Labeled: Yes

Weight: 5.8