Shower Arm Flange in Polished Chrome
Siderna® Shower Arm Flange in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Siderna®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2 in
- Faucet Part Type:
- Cover Plate
- GSA Approved:
- No
- Height:
- 31/100 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 31/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.07 lb