Siderna® Single Function H2Okinetic® Showerhead in Polished Chrome

Part #D87380PC  |  Item #4428170  |  Manufacturer Part #87380-PC

$ 116.64 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • H2Okinetic® Technology with self-cleaning spray holes
  • Single function 5 3/8" raincan showerhead
  • Finished spray face
  • For use in wall mount applications

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Siderna®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 5-19/50 in

Diameter: 5-3/8 in

End Connection 1: Female

End Connections: Female

Faucet Connection: Female

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.75 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Plastic

Height: 2-63/100 in

Material: Plastic

Material Type: ABS

Maximum Height: 2-63/100 in

Product Type: Faucet

Shape: Square

Shower Arm Reach: 5-3/8 in

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spray Type: H2Okinetic®

WaterSense Labeled: Yes

Weight: 1