Single Function Hand Shower in Brushed Nickel

You last purchased this on
 
Brizo

Siderna® Single Function Hand Shower in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Siderna® Single Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #D85880BN
  • Item #4783772
  • Manufacturer Part #85880-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 60" - 82” stretchable, finished metal hose
  • Wall mount bracket and elbow included
  • Single-function handshower
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Siderna®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3 in
Faucet Height:
8-1/4 in
Faucet Material:
Plastic
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
8-1/4 in
Hose Included:
Yes
Hose Length:
82 in
Maximum Height:
8-1/4 in
Pause Control:
No
Product Type:
Faucet
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes
Weight:
2.8 lb