Single Function Hand Shower in Matte Black
Siderna® Single Function Hand Shower in Matte Black
Frequently Purchased Together
Product Details
- 60" - 82” stretchable, finished metal hose
- Wall mount bracket and elbow included
- Single-function handshower
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Siderna®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3 in
- Faucet Height:
- 8-1/4 in
- Faucet Material:
- Plastic
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-1/4 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Maximum Height:
- 8-1/4 in
- Pause Control:
- No
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Weight:
- 2.8 lb