Single Function Hand Shower in Chrome
Siderna® Single Function Hand Shower in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- Model T70180
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Siderna®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-19/50 in
- Faucet Height:
- 8-3/8 in
- Faucet Valve Type:
- Double Check Valve
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-3/8 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Spray
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.2 lb
- Width:
- 1-3/8 in