Siderna® Single Handle Vessel Filler Bathroom Sink Faucet in Matte Black

Part #D65480LFBL  |  Item #4472142  |  Manufacturer Part #65480LF-BL

$ 608.40 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout features hidden water-efficient, laminar flow stream straightener
  • 1-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1M, ASME A112.18.2]

Application: Commercial

Bathroom Faucet Type: Vessel Filler

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Collection: Siderna®

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: No

Depth: 6-19/50 in

End Connection 1: OD Tube

End Connection 2: IPS

End Connections: OD Tube x IPS

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 12-1/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Height: 12-1/4 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-1/4 in

Spout Reach: 5 in

Spout Type: Rigid

Trim Only: No

WaterSense Labeled: Yes

Weight: 4.85