Brizo
Siderna® Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome
Part #D65480LFPC | Item #4109904 | Manufacturer Part #65480LF-PC
Product Details
- Spout features hidden water-efficient, laminar flow stream straightener
- 1-hole installation
- Accommodates up to 2 1/2" deck thickness
- Ceramic cartridge
- MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
- 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: [ASME A112.18.1M, ASME A112.18.2]
Application: Commercial
Bathroom Faucet Type: Vessel Filler
CEC Compliant: Not for Sale in CA
CSA Certified: Yes
Collection: Siderna®
Color Finish: Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Depth: 6-19/50 in
End Connection 1: OD Tube
End Connection 2: IPS
End Connections: OD Tube x IPS
Faucet Connection: Compression
Faucet Connection Size: 3/8 in
Faucet Material: Brass
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Flow Rate: 1.5 gpm
Green: [Yes, WaterSense]
Handle Type: Lever
Height: 12-1/4 in
IAPMO Listed: Yes
Lead Law Compliant: Yes
Maximum Height: 12-1/4 in
NSF Certified: No
Number of Handles: Single Handle
Number of Holes: 1 Hole
Product Type: Faucet
Side Spray: No
Smart Home Enabled: No
Spout Height: 1-1/4 in
Spout Reach: 5 in
Spout Type: Rigid
Trim Only: No
WaterSense Labeled: Yes
Weight: 6