Siderna® Slide Bar Assembly in Polished Chrome

Part #DRP77093PC  |  Item #4785419  |  Manufacturer Part #RP77093PC

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Siderna®

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Flow Rate: 2 gpm

Hand Shower Flow Rate: 2 gpm

Material: [Brass, Metal]

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

WaterSense Labeled: No

Weight: 2.05