Brizo

Siderna® TempAssure Thermostatic Shower Only in Brilliance Brushed Nickel (Trim Only)

Part #DT60280BN  |  Manufacturer Part #T60280-BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with MultiChoice® Universal rough
  • Independent temperature and volume control
  • 8 5/8" x 5 3/4" single-function raincan showerhead
  • 16" decorative, solid brass shower arm
  • Escutcheon features neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • RP82245 extension kit extends rough installation up to 1 3/4"

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Residential, Commercial]

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Siderna®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 17-21/25 in

Faucet Material: Brass

Faucet Type: Tub & Shower Faucet

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

Height: 9-81/100 in

IAPMO Listed: Yes

Material: Brass

Maximum Height: 9-81/100 in

NSF Certified: No

Number of Handles: Single Handle

Overall Width: 7-53/64 in

Showerhead Flow Rate: 1.75

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spout Reach: 6-7/32 in

Spray Type: Full

Trim Only: Yes

Type: Faucet

WaterSense Labeled: Yes

Weight: 8.7

Width: 7-53/64 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Brizo Siderna® TempAssure Thermostatic Shower Only in Brilliance Brushed Nickel (Trim Only)