Diverter Tub Spout in Chrome
Siderna® Diverter Tub Spout in Chrome
Package Quantity Info:
EA: 1 IP: 1 PT: 1408-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Pull-down diverter tub spout
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Siderna®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-3/50 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- GSA Approved:
- No
- Height:
- 1-91/100 in
- Material:
- Plastic
- Maximum Height:
- 1-91/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 6-1/4 in
- Spout Type:
- Pull-Down
- WaterSense Labeled:
- No
- Weight:
- 0.65 lb