Brizo

Siderna® Two Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

Part #DT60480BN  |  Manufacturer Part #T60480-BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with MultiChoice® Universal rough
  • Independent temperature and volume control
  • 8 5/8" x 5 3/4" single-function raincan showerhead
  • 16" decorative, solid brass shower arm
  • 6 7/32" solid brass pull-down diverter tub spout
  • Escutcheon features neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • RP82245 extension kit extends rough installation up to 1 3/4"

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

Brand Model Compatibility: Multichoice® R60000 Series Valve

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Siderna®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: TempAssure® Thermostatic

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Shower Arm Reach: 16 in

Showerhead Flow Rate: 1.75

Showerhead Function: Single

Spray Type: Full Spray

Trim Only: Yes

Tub Spout Flow Rate: 8.6

Tub Spout Reach: 6-7/32 in

Tub Spout Type: Diverter

Valve Trim Type: Thermostatic

WaterSense Labeled: Yes

Width: 8-21/32 in