Single Function Body Spray in Polished Nickel

Part #D84110PN  |  Item #3918152  |  Manufacturer Part #84110-PN

$ 118.80 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1/2" rough-in
  • Surface mount
  • Body spray has 30˚ up and down spray adjustment
  • Finished spray face

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Body Spray Flow Rate: 1.75 gpm

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: OD Tube

End Connection 2: IPS

End Connections: OD Tube x IPS

Faucet Connection: Male Threaded

Faucet Material: Brass

Height: 2-11/25 in

Maximum Height: 2-11/25 in

NSF Certified: No

Product Type: Faucet

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spray Type: Full

Trim Only: No

WaterSense Labeled: No

Weight: 0.91