Single Function Showerhead in Luxe Gold
Single Function Showerhead in Luxe Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Finished spray face
- 11" single-function raincan showerhead
- Intended for overhead raincan orientation only
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 11-3/50 in
- Diameter:
- 12 in
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Height:
- 4 in
- IAPMO Listed -:
- No
- Maximum Height:
- 4 in
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 5.78 lb