Single Function Showerhead in Matte Black
Essential™ Single Function Showerhead in Matte Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Solid brass construction
- Finished spray face
- 12 in. single-function raincan showerhead
- Single spray setting: Rainfall spray
- 1.75 models WaterSense® labeled
- Intended for overhead raincan orientation only
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-19/50 in
- Diameter:
- 11-3/4 in
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Maximum Height:
- 11-81/100 in
- NSF Certified:
- No
- Pressure - High:
- 80
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Soft, Rain
- Style:
- Modern
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb