Single Function Showerhead in Luxe Gold
Single Function Showerhead in Luxe Gold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid brass construction
- Finished spray face
- 11 in. single-function raincan showerhead
- Single spray setting: full spray
- Intended for overhead raincan orientation only
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 11-3/50 in
- Diameter:
- 11 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - High:
- 80
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Modern
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 5.796 lb