0 items

Brizo Coltello™ Soap and Lotion Dispenser

DRP81908

Color Finish

Starting at $59.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 15-ounce bottle
  • 2 3/4" overall height
  • Accommodates up to 3" deck thickness
  • Includes installation hardware
  • Refillable from above the deck
  • The Coltello Kitchen Collection is available exclusively through Ferguson Bath, Kitchen & Lighting Gallery locations and e-commerce sites.

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Capacity
13 oz
Collection
Coltello™
Color Finish
Stainless
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Deck Mount
Material
Metal
Spout Height
1-13/16 in
Spout Reach
3-3/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday