0 items

Brizo Jason Wu Soap Dispenser

D695360

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 6.6" H x 1.75" W x 3.15" D
  • Includes installation hardware

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Jason Wu
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-3/20 in
Faucet Installation
1 Hole
Height
6-3/5 in
IAPMO Listed
No
Installation Type
Deck Mount
Material
Plastic
Width
1-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday