0 items

Brizo Venuto® Soap / Lotion Dispenser

DRP42878

Color Finish

Starting at $86.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 13-ounce bottle
  • 5 3/8" overall height
  • Accommodates up to 3" deck thickness
  • Includes installation hardware
  • Refillable from above the deck

SPECIFICATIONS

ADA Compliant
Yes
Collection
Venuto®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Material
Brass
Spout Swivel
360°
Spout Type
Swivel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday