Solna 10 in. Escutcheon Deck Plate Matte White

Part #DRP71451MW  |  Item #4332768  |  Manufacturer Part #RP71451MW

$ 82.80 EACH
(Pricing is for Matte White)

Color/Finish:
Matte White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes installation hardware
  • Accommodates up to 3" deck thickness
  • 8" on center

Documents

Specifications

ADA Compliant: No

Collection: Solna

Color Finish: Matte White

Color Finish Category: Whites

Depth: 2-1/2 in

Faucet Part Type: Escutcheon

Height: 11/25 in

Material: Zinc

Maximum Height: 11/25 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Weight: 1.465