Brizo
Solna® 10 OPT 3H ESCT *SOLNA BRZ
Part #DRP71451BZ | Item #4332726 | Manufacturer Part #RP71451BZ
Product Details
Specifications
Collection: Solna®
Color Finish: Brushed Bronze
Color Finish Category: Bronze Tones
Faucet Part Type: Escutcheon
Length: 10 in
Type: G96419563