Brizo

Solna® 2-3/4 in. 13 oz Kitchen Soap Dispenser in Matte Black

Part #DRP79275BL  |  Manufacturer Part #RP79275BL

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes installation hardware
  • Accommodates up to 3" deck thickness
  • 2 3/4” overall height
  • 13-ounce bottle
  • Refillable from above the deck
  • Order RP1001MW for Matte White dispenser option

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 13 oz

Collection: Solna®

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 2 in

Handle Material: Brass

Height: 2 in

IAPMO Listed: No

Installation Type: Deck Mount

Material: Brass

Maximum Height: 2-69/100 in

Side Spray: No

Spout Height: 1-15/16 in

Spout Reach: 3-1/8 in

Type: Accessory

Weight: 1.5