Brizo
Solna 2-3/4 in. 13 oz Kitchen Soap Dispenser in Polished Chrome
Part #DRP79275PC | Item #5152371 | Manufacturer Part #RP79275PC
Product Details
- Includes installation hardware
- Accommodates up to 3" deck thickness
- 2 3/4” overall height
- 13-ounce bottle
- Refillable from above the deck
- Order RP1001MW for Matte White dispenser option
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Capacity: 13 oz
Collection: Solna
Color Finish: Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Depth: 2 in
Handle Material: Brass
Height: 2-69/100 in
IAPMO Listed: No
Installation Type: Deck Mount
Material: Brass
Maximum Height: 2-69/100 in
Side Spray: No
Smart Home Enabled: No
Spout Height: 1-1/2 in
Spout Reach: 16 in
Type: Accessory
Weight: 1.5