Brizo

Solna 2-3/4 in. 13 oz Kitchen Soap Dispenser in Stainless

Part #DRP79275SS  |  Manufacturer Part #RP79275SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes installation hardware
  • Accommodates up to 3" deck thickness
  • 2 3/4” overall height
  • 13-ounce bottle
  • Refillable from above the deck
  • Order RP1001MW for Matte White dispenser option

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 13 oz

Collection: Solna

Color Finish: Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 2 in

Handle Material: Brass

Height: 2-69/100 in

IAPMO Listed: No

Installation Type: Deck Mount

Material: Brass

Maximum Height: 2-69/100 in

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-1/2 in

Spout Reach: 16 in

Type: Accessory

Weight: 1.5