Solna Single Handle Lever Handle Bar Faucet in Stainless

Part #D64920LF  |  Manufacturer Part #64920LF-SS

Starting at
$ 492.48 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
  • MagneDock® Technology – magnetic docking system
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Two-function pull-down wand: spray and stream
  • Hidden pull-down wand
  • 1-hole installation
  • Spout swivels 360°
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: Commercial

Battery Size: AA

Battery Type: Alkaline

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Solna

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 9 in

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 13-5/16 in

Faucet Material: Brass

Faucet Valve Type: Full Motion

Flow Rate: 1.8 gpm

Handle Type: Lever

Height: 13-19/50 in

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

Maximum Height: 13-19/50 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: Yes

Spout Height: 3-31/100 in

Spout Reach: 7-3/50 in

Spout Swivel: 360°

Spout Type: High Arc Pull Down Swivel

Trim Only: No

Weight: 8.12

Width: 4-7/8 in