Brizo

Solna® Single Handle Pull Down Kitchen Faucet in Matte Black

Part #D63020LFBLECO  |  Manufacturer Part #63020LF-BL-ECO

Color/Finish:
Matte Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MagneDock® Technology – magnetic docking system
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Two-function wand: spray and stream
  • Hidden pull-down wand
  • 1-hole installation
  • Spout swivels 360°
  • Accommodates up to 3" deck thickness
  • Comes standard with fittings

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Full-motion

Collection: Solna®

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 11-59/100 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 15-11/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Full Motion

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 15-69/100 in

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Material: Metal

Maximum Height: 15-69/100 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 15-69/100 in

Spout Reach: 9-9/100 in

Spout Swivel: 360°

Spout Type: High Arc

Trim Only: No

Type: Faucet

Weight: 6.282

Width: 10-1/2 in