Brizo Sotria™ 1.5 gpm 1-Hole Single Lever Handle Lavatory Faucet

D65050LF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1-hole installation
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • Accommodates up to 3" deck thickness
  • Ceramic cartridge
  • Metal pop-up included
  • Spout features hidden water-efficient, laminar flow stream straightener

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Sotria™
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm @ 60 psi, 5.7 L/min @ 414 kPa
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Height
5-5/8 in
Spout Reach
4-55/64 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday