18 in. Towel Bar in Polished Chrome
Sotria™ 18 in. Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Sotria™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3 in
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Zinc
- Maximum Height:
- 2 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.55 lb
- Width:
- 3 in