Multi Function Full, Full Spray w/ Massage, Massaging, Pause and H2Okinetic® Showerhead in Polished Chrome
Sotria™ Multi Function Full, Full Spray w/ Massage, Massaging, Pause and H2Okinetic® Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 1/2" raincan showerhead
- 5 Spray Settings - Full Spray, Full Spray with Massage, Massage Spray, H2Okinetic® Spray, & Pause
- H2Okinetic® Technology with self-cleaning spray holes
- Finished spray face
- Easy turn dial for spray selection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Sotria™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-19/100 in
- Diameter:
- 5-1/2 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Material:
- Metal
- Maximum Height:
- 5-1/2 in
- Product Type:
- Faucet
- Shape:
- Other
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full, Full Spray w/ Massage, Massaging, Pause, H2Okinetic®
- WaterSense Labeled:
- Yes
- Weight:
- 1.2 lb