2 Robe Hook in Matte Black
Sotria™ 2 Robe Hook in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Sotria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-4/25 in
- Height:
- 3-22/25 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Maximum Height:
- 3-22/25 in
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.8 lb
- Width:
- 2-5/16 in